Zoro Homepage

USB 2.0 Cable, 3 ft.L, Black

  • Mfr # 3896

  • Zoro # G1509645


product price: $4.15
/ea

Key Features

End 1 Connection Type
Type A
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini B
Overall Length
36 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3896
Zoro #
G1509645
UPC #
-
Country of Origin
Indonesia

Dimensions

Cable Length
3 ft
Overall Length
36 in

Details

Item
Standard USB Cable
End 1 Connection Type
Type A
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini B
Color
Black
Standards
CSA, UL
USB Specification
2.0
Features
Silver Plated
For Use With
Cameras, MP3, PDA
Product Type
Standard USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps

Description

Standard USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Silver Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.