Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Cable, 3 ft.L, Black

  • Mfr # 4867

  • Zoro # G0548107


product price: $2.65
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 - Male
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4867
Zoro #
G0548107
UPC #
00844660048671
Country of Origin
Indonesia

Dimensions

Cable Length
3 ft
Overall Length
36 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 - Male
Color
Black
For Use With
Blue Tooth, Cell phones
USB Specification
2.0
Features
Molded
Standards
CSA, UL
Cable Type
USB
Shielding
Yes
Product Type
Standard USB Cable
Compatibility
Smartphones: Motorola Droid X, HTC Evo
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Conductor
Copper
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 - Male
Device Supported
Cellular Phone, Smartphone

Description

Standard USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Silver Plated, For Use With Blue Tooth, Cell phones, CSA, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.