
USB 2.0 Cable, 6 ft.L, Black
Mfr # 5438
Zoro # G0723387
product price: $4.89
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Overall Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5438
Zoro #
G0723387
UPC #
844660054382
Country of Origin
Indonesia
Dimensions
Cable Length
6 ft
Overall Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Standards
CSA, UL
Features
Molded, Strain Relief, Corrosion-free, Booted
For Use With
External Hard Drives, Printers
USB Specification
2.0
Cable Type
USB
Shielding
Yes
Product Type
Standard USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Connector Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Scanner, Printer
Description
Standard USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to B Male, Gold Plated, For Use With External Hard Drives, Printers, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.