
USB 2.0 Cable, 6 ft.L, Black
Mfr # 5443
Zoro # G2549811
product price: $5.29
/eaKey Features
End 1 Connection Type
Type A
Connector Type
A Male to A Male
End 2 Connection Type
Type A
Overall Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5443
Zoro #
G2549811
UPC #
844660054436
Country of Origin
Indonesia
Dimensions
Cable Length
6 ft
Overall Length
6 ft
Details
Item
Standard USB Cable
End 1 Connection Type
Type A
Connector Type
A Male to A Male
End 2 Connection Type
Type A
Color
Black
Standards
RoHS, UL
Features
Gold Plated
USB Specification
2.0
For Use With
PC/MAC
Product Type
Standard USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Description
Standard USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to A Male, Gold Plated, For Use With PC/MAC, RoHS, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.