
USB 2.0 Cable, 6 ft.L, Black
Mfr # 5448
Zoro # G1808301
product price: $5.79
/eaKey Features
End 1 Connection Type
Type A
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini B
Overall Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5448
Zoro #
G1808301
UPC #
00844660054481
Country of Origin
China
Dimensions
Cable Length
6 ft
Overall Length
6 ft
Details
Item
Standard USB Cable
End 1 Connection Type
Type A
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini B
Color
Black
For Use With
Cameras, MP3, PDA
Features
Ferrite Core, Gold Plated
Standards
CSA, UL
USB Specification
2.0
Product Type
Standard USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Description
Standard USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.