
USB 2.0 Extension Cable, 6 ft.L, Black
Mfr # 5433
Zoro # G0578584
product price: $5.15
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5433
Zoro #
G0578584
UPC #
710348712762
Country of Origin
Indonesia
Dimensions
Cable Length
6 ft
Overall Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
For Use With
PC/MAC
Features
Corrosion-free
USB Specification
2.0
Standards
UL
Cable Type
USB
Product Type
Extension USB Cable
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
End 1 Number of Connections
1
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Description
Extension USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to A Female, Gold Plated, For Use With PC/MAC, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.