Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 2A M To Micro M 28/24Awg Cable 10Ft

  • Mfr # 5459

  • Zoro # G0842848


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Ferrite Bead, Molded
Standards
PCI-DSS Level 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5459
Zoro #
G0842848
UPC #
844660054597
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Ferrite Bead, Molded
Standards
PCI-DSS Level 1
Cable Type
USB
Conductor Material
Copper
Device Supported
Cellular Phone
Shielding
Yes
Connector Plating
Gold
Conductor
Copper
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.