Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.0 A M To A F Extension Cable 15ft.

  • Mfr # 9470

  • Zoro # G8794427


product price: $13.69
/ea

Key Features

Cable Length
15 ft
Features
Active
Cable Type
USB
Product Type
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470
Zoro #
G8794427
UPC #
844660094708
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
Features
Active
Cable Type
USB
Product Type
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Male

Description

Usb 3.0 A M To A F Extension Cable 15ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.