Zoro Homepage

USB 3.0 A Male to A Female Premium Extension Cable 3ft

  • Mfr # 30714

  • Zoro # G921702042


product price: $5.15
/ea

Key Features

Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB Type A - Female
Connector on Second End Details
1 x USB Type A - Female
Connector Gender on First End
Male
Features
Corrosion Resistant, EMI Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30714
Zoro #
G921702042
UPC #
889028074206
Country of Origin
Indonesia

Details

Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB Type A - Female
Connector on Second End Details
1 x USB Type A - Female
Connector Gender on First End
Male
Features
Corrosion Resistant, EMI Protection
Item
Data Transfer Cable
Cable Characteristic
Extension Cable
Connector Gender on Second End
Female
Cable Type
USB-A
Product Line
Premium
End 1 Connection Type
USB 3.0 Type A - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.