Zoro Homepage

USB 3.0 A Male to A Female Premium Extension Cable_ 6ft

  • Mfr # 30715

  • Zoro # G1698054


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Connector Gender on Second End
Female
Cable Type
USB-A
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30715
Zoro #
G1698054
UPC #
889028074213
Country of Origin
China

Details

Connector Gender on Second End
Female
Cable Type
USB-A
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Connector Gender on First End
Male
End 1 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x USB Type A - Female
End 2 Connection Type
USB Type A - Female
Features
EMI Protection, Corrosion Resistant
Product Line
Premium
Item
Data Transfer Cable

Description

These premium USB 3.0 extension cables provide users with extra length and connectivity options for their SuperSpeed devices. These cables feature a premium braided jacket covering; which gives them a premium look and feel; makes them more durable; and is more tangle-resitant when compared to ordinary USB cables. SuperSpeed Data Connection Premium Look and Feel Corrosion Resistant SuperSpeed Data Connection: Fully compliant with the USB 3.0 specification; these cables are capable of data transfer rates up to 5 Gbps; making them well suited for use with external storage devices. Premium Look and Feel: The braided nylon jacket not only gives a premium look and feel; it makes the cables more durable and resistant to tangling. Corrosion Resistant: The gold plated connectors ensure a smooth; corrosion-free connection for long-term reliability. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.