
USB 3.0 A MALE TO A FEMALE PREMIUM EXTENSION CABLE_ 6FT
Mfr # 30715
Zoro # G514873272
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Cable Type
USB-A
Connector Gender on First End
Male
Connector Gender on Second End
Female
End 2 Connection Type
USB Type A - Female
Cable Characteristic
Extension Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30715
Zoro #
G514873272
UPC #
889028074213
Country of Origin
China
Details
Cable Type
USB-A
Connector Gender on First End
Male
Connector Gender on Second End
Female
End 2 Connection Type
USB Type A - Female
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB Type A - Female
End 1 Connection Type
USB 3.0 Type A - Male
Features
EMI Protection, Corrosion Resistant
Product Line
Premium
Connector on First End Details
1 x USB 3.0 Type A - Male
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.