
USB 3.0 A TO A F EXTENSION CABLE_ 1.5FT
Mfr # 13749
Zoro # G814873965
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
Cable Type
USB-A
Connector on First End Details
1 x USB 3.0 Type A
Color
Black
End 1 Connection Type
USB 3.0 Type A
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13749
Zoro #
G814873965
UPC #
889028018026
Country of Origin
China
Details
Cable Type
USB-A
Connector on First End Details
1 x USB 3.0 Type A
Color
Black
End 1 Connection Type
USB 3.0 Type A
Connector Gender on Second End
Female
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB Type A - Female
Item
Data Transfer Cable
Product Line
Select
End 2 Connection Type
USB Type A - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.