Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.0 A To B Cable, 1.5 ft.

  • Mfr # 13746

  • Zoro # G8803859


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Connector on Second End Details
1 x USB Type B
Cable Type
USB-A/USB-B
Product Line
Select
End 1 Connection Type
USB 3.0 Type A
Connector on First End Details
1 x USB 3.0 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13746
Zoro #
G8803859
UPC #
889028017999
Country of Origin
China

Details

Item
Data Transfer Cable
Connector on Second End Details
1 x USB Type B
Cable Type
USB-A/USB-B
Product Line
Select
End 1 Connection Type
USB 3.0 Type A
Connector on First End Details
1 x USB 3.0 Type A
End 2 Connection Type
USB Type B
Color
Black

Description

Usb 3.0 A To B Cable,1.5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.