
USB 3.0 A TO B CABLE_ 1.5FT
Mfr # 13746
Zoro # G614873950
product price: $3.65
/eaSold in multiples of 2 for $7.30
Key Features
Connector on Second End Details
1 x USB Type B
Connector on First End Details
1 x USB 3.0 Type A
End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB Type B
Product Line
Select
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13746
Zoro #
G614873950
UPC #
889028017999
Country of Origin
China
Details
Connector on Second End Details
1 x USB Type B
Connector on First End Details
1 x USB 3.0 Type A
End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB Type B
Product Line
Select
Item
Data Transfer Cable
Color
Black
Cable Type
USB-A/USB-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.