Zoro Homepage

Usb 3.0 A To Micro B Cable, 3 ft.

  • Mfr # 13753

  • Zoro # G8803938


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Product Type
Usb 3.0 A To Micro B Cable,3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13753
Zoro #
G8803938
UPC #
889028018064
Country of Origin
China

Details

Item
Usb 3.0 A To Micro B Cable,3 ft.
Product Type
Usb 3.0 A To Micro B Cable,3 ft.

Description

Usb 3.0 A To Micro B Cable,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.