Zoro Homepage

USB 3.0 Type-A Male to Type-A Female Premium Extension Cable_ 10ft

  • Mfr # 30716

  • Zoro # G1695708


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30716
Zoro #
G1695708
UPC #
889028074220
Country of Origin
China

Description

These premium USB 3.0 extension cables provide users with extra length and connectivity options for their SuperSpeed devices. These cables feature a premium braided jacket covering; which gives them a premium look and feel; makes them more durable; and is more tangle-resistant when compared to ordinary USB cables. SuperSpeed Data Connection Premium Look and Feel Corrosion Resistant SuperSpeed Data Connection: Fully compliant with the USB 3.0 specification; these cables are capable of data transfer rates up to 5 Gbps; making them well suited for use with external storage devices. Premium Look and Feel: The braided nylon jacket not only gives a premium look and feel; it makes the cables more durable and resistant to tangling. Corrosion Resistant: The gold plated connectors ensure a smooth; corrosion-free connection for long-term reliability. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Mar 25; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.