Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb A To Micro B Cable, 10 ft.Black

  • Mfr # 13932

  • Zoro # G8804516


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

End 1 Connection Type
USB Type A
Connector on First End Details
1 x USB Type A
Color
Black
End 2 Connection Type
Micro USB Type B
Connector on Second End Details
1 x Micro USB Type B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13932
Zoro #
G8804516
UPC #
889028019924
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A
Connector on First End Details
1 x USB Type A
Color
Black
End 2 Connection Type
Micro USB Type B
Connector on Second End Details
1 x Micro USB Type B
Cable Type
Micro-USB-B/USB-A
Product Line
Select

Description

Usb A To Micro B Cable,10 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.