Shop MONOPRICE
See all product information
Create Account
Usb A To Micro B Cable, 3 ft.Black
- Mfr # 13921
- Zoro # G8804367
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
End 1 Connection Type
USB Type A
End 2 Connection Type
Micro USB Type B
Color
Black
Product Type
Usb A To Micro B Cable,3 ft.Black
Connector on First End Details
1 x USB Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13921
- Zoro #
- G8804367
- UPC #
- 889028019818
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A
- End 2 Connection Type
- Micro USB Type B
- Color
- Black
- Product Type
- Usb A To Micro B Cable,3 ft.Black
- Connector on First End Details
- 1 x USB Type A
- Cable Type
- Micro-USB-B/USB-A
- Product Line
- Select
- Connector on Second End Details
- 1 x Micro USB Type B
Description
Usb A To Micro B Cable,3 ft.Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.