USB A TO MICRO B CABLE_ 3FT BLACK
Mfr # 13921
Zoro # G716432994
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Connector on Second End Details
1 x Micro USB Type B
End 2 Connection Type
Micro USB Type B
End 1 Connection Type
USB Type A
Color
Black
Cable Type
Micro-USB-B/USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13921
Zoro #
G716432994
UPC #
889028000000
Country of Origin
China
Details
Connector on Second End Details
1 x Micro USB Type B
End 2 Connection Type
Micro USB Type B
End 1 Connection Type
USB Type A
Color
Black
Cable Type
Micro-USB-B/USB-A
Product Line
Select
Item
Data Transfer Cable
Connector on First End Details
1 x USB Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.