Zoro Homepage

USB-A TO MICRO USB-B 2.0 CABLE - 5-PIN 28/28AWG BLACK 6FT 5-PACK, 5PK

  • Mfr # 39906

  • Zoro # G221702247


product price: $7.99
/pk 5, $1.60/ea

Key Features

Color
Black
End 1 Connection Type
USB Type A
Features
Strain Relief
Connector on First End Details
1 x USB Type A
Cable Type
Micro-USB-B/USB-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39906
Zoro #
G221702247
UPC #
8.89028E+11
Country of Origin
Indonesia

Details

Color
Black
End 1 Connection Type
USB Type A
Features
Strain Relief
Item
Data Transfer Cable
Connector on First End Details
1 x USB Type A
Cable Type
Micro-USB-B/USB-A
End 2 Connection Type
Micro USB 2.0 Type B
Connector on Second End Details
1 x Micro-B USB 2.0

Description

MONOPRICE USB-A TO MICRO USB-B 2.0 CABLE - 5-PIN 28/28AWG BLACK 6FT 5-PACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.