USB-A TO MICRO USB-B 2.0 CABLE - 5-PIN 28/28AWG BLACK 6FT, 5PK
Mfr # 39906
Zoro # G916131758
product price: $7.99
/pk 5, $1.60/eaSold in multiples of 2 for $15.98
Key Features
End 2 Connection Type
Micro USB 2.0 Type B
Connector on First End Details
1 x USB Type A
Color
Black
Connector on Second End Details
1 x Micro-B USB 2.0
End 1 Connection Type
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39906
Zoro #
G916131758
UPC #
889028140611
Country of Origin
Indonesia
Details
End 2 Connection Type
Micro USB 2.0 Type B
Connector on First End Details
1 x USB Type A
Color
Black
Item
Data Transfer Cable
Connector on Second End Details
1 x Micro-B USB 2.0
End 1 Connection Type
USB Type A
Cable Type
Micro-USB-B/USB-A
Features
Strain Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.