Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Usb C 2.0 To Usb A Cable, 6 ft. 13017

Usb C 2.0 To Usb A Cable, 6 ft. (Discontinued)

  • Mfr # 13017
  • Zoro # G8799318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13017
Zoro #
G8799318
UPC #
889028010389
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Usb C 2.0 To Usb A Cable,6 ft.
Features
Reversible, Rugged
Cable Type
USB
Product Type
Data Transfer Cable

Description

Select Series 2.0 USB-C to USB A Cable_ 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.