USB-C DUAL-MONITOR DOCKING STATION FOR USB-C LAPTOPS_ MST AND POWER DE

  • Mfr # 29434

  • Zoro # G214876610


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Supported Resolutions
3840 x 2160, 1920 x 1080
Width
3.30 in
USB Type-C Detail
1 x 100W PD Charging
VGA Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29434
Zoro #
G214876610
UPC #
889028069417
Country of Origin
China

Dimensions

Width
3.30 in
Depth
0.90 in
Height
7.70 in

Details

USB Type-C
Yes
Supported Resolutions
3840 x 2160, 1920 x 1080
USB Type-C Detail
1 x 100W PD Charging
VGA Out
Yes
Charging Capability
Yes
Operating System
Linux, Mac OS X 10.11 El Capitan, ChromeOS, Windows 7
DisplayPort
Yes
Power Source Type
Power Adapter
Number of HDMI Outputs
1
Number of DisplayPort Outputs
1
Compatible Devices
Monitor, Tablet, Headset, Notebook, Computer, Speaker, Smartphone
Maximum Power Supply Wattage
75 W
Audio Line Out
Yes
Connectivity Technology
Wired
Number of Displays Supported
2
Interfaces
USB Type C
Ethernet Technology
Gigabit Ethernet
Number of VGA Outputs
1
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Features
Power Delivery Pass-through
Number of USB Type-A Ports
4
Number of USB Type-C Ports
1
USB Type-A
Yes
VGA
Yes
Number of USB 3.0 Ports
5
USB Power Delivery
100W
Screen Mode Supported
4K @30Hz, FHD @ 60Hz
Audio Line In
Yes
HDMI
Yes
Item
Docking Station
Includes
29434 Docking StationAC Adapter
Maximum Data Transfer Rate
640-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.