
USB-C MALE TO MICRO B FEMALE ADAPTER_ BLACK
Mfr # 18628
Zoro # G015628760
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Color
Black
Adapter Type
Micro USB-B/USB-C
Connector Gender on First End
Male
Height
0.2 in
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18628
Zoro #
G015628760
UPC #
889028046500
Country of Origin
China
Dimensions
Height
0.2 in
Depth
0.4 in
Width
0.9 in
Details
Color
Black
Adapter Type
Micro USB-B/USB-C
Connector Gender on First End
Male
Features
Corrosion Resistance
Connector on First End Details
1 x USB Type C - Male
Device Supported
Charger, Video Device, Mobile Device
Contact Plating
Gold
Item
Data Transfer Adapter
End 2 Connection Type
Micro USB Type B - Female
Connector on Second End Details
1 Micro USB Type B - Female
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.