USB-C Multi Port Adapter
- Mfr # 35509
- Zoro # G1720524
product price:Â
$
71.89
/ea
Key Features
Number of Connections
5
Cable Connector Type
1x Output HDMI Female, 1x Output MicroSD Card Slot, 1x Output RJ45 Female, 1x Output SD Card Slot, 1x Output USB Type-A Female, 1x Output USB Type-C Female, 2x Output USB Type-A Female
Wire Color
Silver
Resolution - Maximum
4000 30 Hz
Product Type
Computer Cable Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35509
- Zoro #
- G1720524
- UPC #
- 889028107102
- Country of Origin
- Viet Nam
- Item
- Computer Cable Adapter
- Number of Connections
- 5
- Cable Connector Type
- 1x Output HDMI Female, 1x Output MicroSD Card Slot, 1x Output RJ45 Female, 1x Output SD Card Slot, 1x Output USB Type-A Female, 1x Output USB Type-C Female, 2x Output USB Type-A Female
- Wire Color
- Silver
- Resolution - Maximum
- 4000 30 Hz
- Product Type
- Computer Cable Adapter
- Signal Type
- HDMI, USB
- Color
- Silver
Dimensions
- Signal Bandwidth
- 30 Hz
Description
Cable Connector Type 1x Output HDMI Female, 1x Output MicroSD Card Slot, 1x Output RJ45 Female, 1x Output SD Card Slot, 1x Output USB Type-A Female, 1x Output USB Type-C Female, 2x Output USB Type-A Female, Number of Connections 5, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.