USB-C to DisplayPort Adapter
- Mfr # 35503
- Zoro # G2016929
product price:Â
$
26.39
/ea
Key Features
Cable Connector Type
1x Input USB Type-C Male, 1x Output DisplayPort Female
Wire Color
Silver
Signal Bandwidth
60 Hz
Resolution - Maximum
4000 60 Hz
Product Type
Computer Cable Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35503
- Zoro #
- G2016929
- UPC #
- 889028107041
- Country of Origin
- Viet Nam
Dimensions
- Signal Bandwidth
- 60 Hz
Details
- Cable Connector Type
- 1x Input USB Type-C Male, 1x Output DisplayPort Female
- Wire Color
- Silver
- Resolution - Maximum
- 4000 60 Hz
- Product Type
- Computer Cable Adapter
- Signal Type
- USB
- Item
- Computer Cable Adapter
- Number of Connections
- 1
- Color
- Silver
Description
Cable Connector Type 1x Input USB Type-C Male, 1x Output DisplayPort Female, Number of Connections 1, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.