Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb C To HDMI Adapter

  • Mfr # 13235

  • Zoro # G8800639


product price: $18.89
/ea

Key Features

End 1 Connection Type
USB-C Male
End 2 Connection Type
HDMI Adapter
Color
White
Cable Connector Type
USB-C to HDMI
Number of Connections
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13235
Zoro #
G8800639
UPC #
889028012703
Country of Origin
Viet Nam

Dimensions

Signal Bandwidth
30 Hz

Details

Item
Computer Cable Adapter
End 1 Connection Type
USB-C Male
End 2 Connection Type
HDMI Adapter
Color
White
Cable Connector Type
USB-C to HDMI
Number of Connections
1
Features
Reversible Type-C Connector Plugs, 10 Gbps Bandwidth
Product Type
Computer Cable Adapter
Signal Type
HDMI, USB
End 2 Number of Connections
1
End 1 Number of Connections
1
Frequency - Maximum
30 Hz
Resolution - Maximum
4000 30 Hz

Description

Cable Connector Type USB-C to HDMI, Number of Connections 1, Computer Cable Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.