Shop MONOPRICE
See all product information
Create Account
USB-C to HDMI Adapter
- Mfr # 21880
- Zoro # G1720716
product price:Â
$
22.35
/ea
Key Features
Wire Color
Black
Signal Type
HDMI, USB
Resolution - Maximum
4000 60 Hz
Cable Connector Type
USB-C to HDMI
Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21880
- Zoro #
- G1720716
- UPC #
- 889028051764
- Country of Origin
- Viet Nam
- Item
- Computer Cable Adapter
- Wire Color
- Black
- Signal Type
- HDMI, USB
- Resolution - Maximum
- 4000 60 Hz
- Cable Connector Type
- USB-C to HDMI
- Number of Connections
- 1
- Product Type
- Computer Cable Adapter
- Color
- Black
Dimensions
- Signal Bandwidth
- 60 Hz
Description
Cable Connector Type USB-C to HDMI, Number of Connections 1, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.