USB-C to USB-C Silicone Charging Cable - USB 2.0, 240W PD, Ultra Flexible, 10ft, Black
- Mfr # 47247
- Zoro # G523956508
product price:Â
$
17.89
/ea
Key Features
Jacket Material
Silicone
End 2 Connection Type
USB-C
End 1 Connection Type
USB-C
USB Specification
USB 2.0
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47247
- Zoro #
- G523956508
- UPC #
- 889028208731
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 10 ft
Details
- Jacket Material
- Silicone
- End 2 Connection Type
- USB-C
- End 1 Connection Type
- USB-C
- USB Specification
- USB 2.0
- Item
- USB-C Cable
- Charging Power
- 240W PD
- Color
- Black
- Data Transfer Speed
- 480 Mbps
Description
Charge with confidence using the Monoprice USB-C to USB-C Silicone Charging Cable, designed for high-performance power delivery and exceptional durability. Built to support USB Power Delivery (PD) up to 240W, this cable delivers ultra-fast charging for laptops, tablets, smartphones, and other USB-C devices. The USB 2.0 data transfer rate of 480Mbps enables essential syncing and connectivity for everyday devices, while the premium silicone jacket offers unmatched flexibility and a soft-touch feel that resists tangling, even in tight setups. With a rugged build rated for 25,000 bends, this cable is made to withstand daily use at home, the office, or on the go. Whether you're powering up a MacBook, gaming laptop, or USB-C power bank, this silicone charging cable delivers reliable performance with a sleek, modern design that complements your tech.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.