USB Cable, 1.5 ft Overall L., Black

  • Mfr # 31190
  • Zoro # G1715834
product price: 
$
15.69
/ea

Key Features

End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Jacket Material
Nylon
Connector Gender on First End
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31190
Zoro #
G1715834
UPC #
889028079003
Country of Origin
Viet Nam

Dimensions

Length
1.5 ft
Overall Length
1.5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Jacket Material
Nylon
Connector Gender on First End
Male
Standards
Apple MFi
Product Material
Nylon
Cable Type
Lightning/USB
Features
EMI Protection, Braided, Durable, Charging, Strain Relief
Fiber Optic Cable Core/Cladding Specification
50 µm
Shielding Material
Aramid Fiber
Connector Material
High-grade Aluminum, Gold Plated
Connector on First End Details
1 x Lightning - Male
Compatibility
Charging Compatibility: Supports iPhones, iPads, and other Lightning-enabled, Data Transfer Capability: Supports Syncing with USB Devices
Connector on Second End Details
1 x USB Type A - Male
Product Line
Premium
Connector Gender on Second End
Male
MFI
Yes
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Wire Color
Black

Description

USB Cable, USB Specification Not Applicable, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews