Shop MONOPRICE
See all product information
Create Account
USB Cable, 3 ft Overall L., Black
- Mfr # 30762
- Zoro # G1715554
product price:Â
$
15.59
/ea
Key Features
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Jacket Material
Nylon
Connector on First End Details
1 x Lightning - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30762
- Zoro #
- G1715554
- UPC #
- 889028074701
- Country of Origin
- Viet Nam
- Item
- Data Transfer Cable
- End 1 Connection Type
- Lightning - Male
- End 2 Connection Type
- USB Type A - Male
- Color
- Black
- Jacket Material
- Nylon
- Connector on First End Details
- 1 x Lightning - Male
- Standards
- Apple MFi
- Connector Material
- Gold Plated, Aluminum
- MFI
- Yes
- Features
- EMI Protection, Charging, Durable
- Cable Type
- Lightning/USB
- Compatibility
- Charging Compatibility: Supports iPhones, iPads, and other Lightning-enabled, Data Transfer Capability: Supports Syncing with USB Devices
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 1 x USB Type A - Male
- Product Line
- Premium
- Connector Gender on First End
- Male
- Fiber Optic Cable Core/Cladding Specification
- 50 µm
- End 2 Number of Connections
- 1
- Product Type
- USB Cable
- End 1 Number of Connections
- 1
- Wire Color
- Black
Dimensions
- Length
- 3 ft
- Overall Length
- 3 ft
Description
USB Cable, USB Specification Not Applicable, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.