USB Cable, 6 ft Overall L., Black
- Mfr # 31204
- Zoro # G1715895
product price:Â
$
6.55
/ea
Key Features
End 2 Connection Type
Type A
End 1 Number of Connections
1
USB Specification
2.0
End 1 Connection Type
Type C
Product Type
USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31204
- Zoro #
- G1715895
- UPC #
- 889028079140
- Country of Origin
- Viet Nam
- End 2 Connection Type
- Type A
- End 1 Number of Connections
- 1
- USB Specification
- 2.0
- End 1 Connection Type
- Type C
- Product Type
- USB Cable
- End 2 Number of Connections
- 1
- Color
- Black
- Item
- USB Cable
- Wire Color
- Black
Dimensions
- Length
- 6 ft
- Overall Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.