Shop MONOPRICE
See all product information
Create Account
USB Cable, 6 ft Overall L., Black
- Mfr # 38391
- Zoro # G1716470
product price:Â
$
25.85
/ea
Key Features
Product Type
USB Cable
Color
Black
End 2 Connection Type
Type C
End 2 Number of Connections
1
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38391
- Zoro #
- G1716470
- UPC #
- 889028125434
- Country of Origin
- Viet Nam
Dimensions
- Length
- 6 ft
- Overall Length
- 6 ft
Details
- Product Type
- USB Cable
- Color
- Black
- Item
- USB Cable
- End 2 Connection Type
- Type C
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Lightning
- Wire Color
- Black
Description
USB Cable, USB Specification Not Applicable, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.