Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Cable, 6 ft Overall L., Black

  • Mfr # 41941

  • Zoro # G112174894


product price: $13.49
/ea

Key Features

End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type A
Overall Length
6 ft
Color
Black
Product Type
USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41941
Zoro #
G112174894
UPC #
889028162163
Country of Origin
China

Dimensions

Overall Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type A
Color
Black
Product Type
USB Cable
USB Specification
3.2
End 1 Number of Connections
1
Data Transfer Speed
5-Gbit/s
Cable Shape
Flat
End 2 Number of Connections
1
Features
Flat, Charging
Connector on First End Details
1 x USB Type C
Connector on Second End Details
1 x USB Type A
Cable Type
USB-C/USB-A

Description

USB Cable, USB Specification 3.2, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.