
USB to PS/2 Dual Ps2 Conv Adapter, Blk
Mfr # 10934
Zoro # G4398405
product price: $8.99
/eaKey Features
Cable Length
6 in
Connector Type
USB Converter PS/2
Number of Connections
3
Item - Adapter/Splitter
USB Converter
Color - Adapter/Splitter
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10934
Zoro #
G4398405
UPC #
00757901808647
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Computer Cable Adapter/Splitter
Connector Type
USB Converter PS/2
Number of Connections
3
Item - Adapter/Splitter
USB Converter
Color - Adapter/Splitter
Black
For Use With
PCs
Cable Connector Type
PS/2 Keyboard/Mouse, USB
Color
Black
Standards
UL/CSA
Signal Type
PS/2, USB
Product Type
Computer Cable Adapter/Splitter
Description
USB Converter, Cable Connector Type PS/2 Keyboard/Mouse, USB, Cable Length 6 in, Color - Adapter/Splitter Black, Number of Connections 3, For Use With PCs, Standards UL/CSA, Computer Cable Adapter/Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.