
USB TO RS232 DB9M/ DB25M
Mfr # 2067
Zoro # G014873543
product price: $20.29
/eaKey Features
Cable Length
5.83 ft
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB Type A - Male
Includes
USB/Serial Data Transfer Cable, DB25 Male Converter
Cable Type
Serial/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2067
Zoro #
G014873543
UPC #
844660020677
Country of Origin
China
Dimensions
Cable Length
5.83 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB Type A - Male
Includes
USB/Serial Data Transfer Cable, DB25 Male Converter
Cable Type
Serial/USB
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector on Second End Details
1 x USB Type A - Male
Device Supported
Cellular Phone, Camera, Modem, PDA
Conductor
Copper
Conductor Material
Copper
Package Contents
USB/Serial Data Transfer Cable, DB25 Male Converter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.