Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb To Serial Convert, Db9M/Usbam, 3 ft.

  • Mfr # 3726

  • Zoro # G8787180


product price: $16.49
/ea

Key Features

Cable Length
3 ft
Cable Type
DB-9/USB
Product Type
Usb To Serial Convert,Db9M/Usbam,3 ft.
Device Supported
Modem, PDA, Cellular Phone, Digital Camera
Connector on Second End Details
1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3726
Zoro #
G8787180
UPC #
844660037262
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
Cable Type
DB-9/USB
Product Type
Usb To Serial Convert,Db9M/Usbam,3 ft.
Device Supported
Modem, PDA, Cellular Phone, Digital Camera
Connector on Second End Details
1 x USB Type A - Male
Data Transfer Speed
230-kbit/s
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
USB Type A - Male
End 1 Connection Type
DB-9 RS-232 Serial - Male

Description

Usb To Serial Convert,Db9M/Usbam,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.