Zoro Homepage

USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_

  • Mfr # 39920

  • Zoro # G1716446


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39920
Zoro #
G1716446
UPC #
889028140758
Country of Origin
China

Description

Connect your USB peripherals to your using this USB 2.0 A Male to B Male cable from Monoprice! While some newer peripherals use the mini Type-B or micro Type-B USB connector; the original USB Type-B connector is still the common connector for printers; scanners; and similar large peripherals. This cable uses 28 AWG conductors for data and 24 AWG conductors for power. It features gold plated connectors to ensure smooth; corrosion-free connections. It is shielded to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications 28 AWG data conductors and 24 AWG power conductors Gold plated connectors ensure a smooth; corrosion-free connection Molded connector heads with molded strain relief boots Shielded to protect against external signal interference Updated Feb 7; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.