Zoro Homepage

USB Type-A to USB Type-B 2.0 Cbl - 28/24AWG Gld Plated Blk 3ft_ 3-Pack

  • Mfr # 39915

  • Zoro # G1716857


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Features
Strain Relief
End 2 Connection Type
USB 2.0 Type B
Connector on First End Details
1 x USB Type A
Connector Plating
Gold
End 1 Connection Type
USB Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39915
Zoro #
G1716857
UPC #
889028140703
Country of Origin
China

Details

Features
Strain Relief
End 2 Connection Type
USB 2.0 Type B
Connector on First End Details
1 x USB Type A
Connector Plating
Gold
End 1 Connection Type
USB Type A
Color
Black
Cable Type
USB-A/USB-B
Connector on Second End Details
1 x USB 2.0 Type B
Item
Data Transfer Cable

Description

Connect your USB peripherals to your using this USB 2.0 A Male to B Male cable from Monoprice! While some newer peripherals use the mini Type-B or micro Type-B USB connector; the original USB Type-B connector is still the common connector for printers; scanners; and similar large peripherals. This cable uses 28 AWG conductors for data and 24 AWG conductors for power. It features gold plated connectors to ensure smooth; corrosion-free connections. It is shielded to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications 28 AWG data conductors and 24 AWG power conductors Gold plated connectors ensure a smooth; corrosion-free connection Molded connector heads with molded strain relief boots Shielded to protect against external signal interference Updated Feb 7; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.