Zoro Homepage

USB Type-C to 4K DisplayPort_ HDMI_ Sngl-Link DVI-D Passive Adapter

  • Mfr # 27282

  • Zoro # G1720865


product price: $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27282
Zoro #
G1720865
UPC #
889028062500
Country of Origin
China

Description

Connect your USB-C® or ThunderboltTM 3 equipped PC or Mac® to a 4K HDMI®; Single-Link DVI®-D; or DisplayPort® video display using this USB Type-C Passive Adapter from Monoprice! This adapter is designed to allow you to connect a DisplayPort; HDMI®; or Single-Link DVI-D display to a USB-C or Thunderbolt 3 video output. It supports DisplayPort resolutions up to 4K (3840x2160p) @60Hz; HDMI resolutions up to 4K (3840x2160p) @30Hz; and Single-Link DVI-D resolutions up to 1920x1080p @60Hz. Being a passive adapter; it is NOT compatible with the AMD® Eyefinity or NVIDIA® SurroundTM multidisplay modes. Note that only one of the three video outputs can be used at any given time. Features: Connects to both USB-C® and ThunderboltTM 3 video outputs Supports DisplayPort® resolutions up to 4K (3840x2160p @60Hz) Supports HDMI® resolutions up to 4K (3840x2160p @30Hz) Supports Single-Link DVI®-D resolutions up to 1920x1080p @60Hz PASSIVE adapter is NOT compatible with nVidia® SurroundTM or AMD® Eyefinity multidisplay modes DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DVITM is a trademark of the Digital Display Working Group. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. ThunderboltTM is a trademark of Intel Corporation in the U.S. and/or other countries. Apple® and Mac® are trademarks of Apple Inc.; registered in the U.S. and other countries. AMD® is a registered trademark of Advanced Micro Devices. NVIDIA® and NVIDIA SurroundTM are trademarks of NVIDIA Corporation. Updated Feb 11; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.