Zoro Homepage

USB Type-C to 4K HDMI_ Single Link DVI_ and VGA Passive Adapter_ Black

  • Mfr # 21607

  • Zoro # G1721276


product price: $30.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21607
Zoro #
G1721276
UPC #
889028049297
Country of Origin
China

Description

Connect your USB-C® or ThunderboltTM 3 equipped PC or Mac® to a 4K HDMI® Single Link DVITM; or VGA video display using this USB-C to 4K HDMI; DVI; and VGA Passive Adapter from Monoprice! This adapter is designed to allow you to connect an HDMI; DVI; or VGA display to a USB-C or Thunderbolt 3 video output. It supports HDMI resolutions up to 4K (3840x2160p) @30Hz; Single Link DVI resolutions up to 1920x1080p @60Hz; and VGA resolutions up to 1920x1080p @60Hz. Being a passive adapter; it is NOT compatible with the AMD® Eyefinity or nVidia® SurroundTM multidisplay modes. Note that only one of the three video outputs can be used at any given time. It features a true 6" cable length with polycarbonate connector heads. The VGA and DVI connectors have panel screw holes; so you can secure the cable to the adapter. The USB-C connector head measures 6.5mm thick; 12.3mm wide; and 25.0mm long. The multi-output connector head measures 15.0mm thick; 45.3mm wide; and 85.0mm long. Features: Connects to both USB-C® and ThunderboltTM 3 video outputs Supports HDMI® resolutions up to 4K (3840x2160p @30Hz) Supports Single Link DVITM resolutions up to 1920x1080p @60Hz Supports VGA resolutions up to 1920x1080p @60Hz PASSIVE adapter is NOT compatible with nVidia® SurroundTM or AMD® Eyefinity multidisplay modes USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Apple® and Mac® are trademarks of Apple Inc.; registered in the U.S. and other countries. ThunderboltTM is a trademark of Intel Corporation in the U.S. and/or other countries. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DVITM is a trademark of the Digital Display Working Group. AMD® is a registered trademark of Advanced Micro Devices. NVIDIA® and NVIDIA SurroundTM are trademarks and/or registered trademarks of NVIDIA Corporation in the U.S. and other countries. Updated Feb 11; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.