Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Usb Wall Charger 2.1A, Black 10273

Usb Wall Charger 2.1A, Black (Discontinued)

  • Mfr # 10273
  • Zoro # G8794871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10273
Zoro #
G8794871
UPC #
670541339541
Country of Origin
China

Details

Item
Usb Wall Charger 2.1A,Black
Color
Black
Output Voltage
5 V DC
Compatibility
Amazon Kindle Fire e-book Reader, Samsung Galaxy SIII Smartphone

Description

Usb Wall Charger 2.1A,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.