Zoro Homepage

USB2.0 Active Ext.Cable, 32ft.L, Blk

  • Mfr # 6149

  • Zoro # G4398073


product price: $18.99
/ea

Key Features

Cable Length
32 ft
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6149
Zoro #
G4398073
UPC #
710348851652
Country of Origin
China

Dimensions

Cable Length
32 ft
Overall Length
32 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
For Use With
Any USB Type A Male Cables
USB Specification
2.0
Features
Active
Standards
UL
Cable Type
USB
Product Type
Standard USB Cable
Compatibility
PlayStation 3
Data Transfer Speed
480-Mbit/s
End 1 Number of Connections
1
End 2 Number of Connections
1
Connector on Second End Details
1 x USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Connector Plating
Gold
Device Supported
Webcam, Camera, Keyboard/Mouse, Gaming Console, Printer
Connector on First End Details
1 x USB 2.0 Type A - Male

Description

Standard USB Cable, USB Specification 2.0, 32 ft, Color Black, Connector Type A Male to A Female, Active Extension, For Use With Any USB Type A Male Cables, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.