Zoro Homepage

USB4 40GBPS; 100W OF POWER DELIVERY PD

  • Mfr # 43325

  • Zoro # G814875471


product price: $21.99
/ea

Key Features

Power Delivery
100 W
End 1 Connection Type
USB Type C
Color
Black
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43325
Zoro #
G814875471
UPC #
889028175446
Country of Origin
China

Details

Power Delivery
100 W
End 1 Connection Type
USB Type C
Item
Data Transfer Cable
Color
Black
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB Type C
Cable Type
USB-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.