Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA TO 3 RCA CPNT VIDEO CABLE 6FT

  • Mfr # 2170

  • Zoro # G614873769


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Features
Corrosion Resistant
Connection A
1 x HD-15 VGA
Cable Type
RCA/VGA
Connection B
1 x RCA
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170
Zoro #
G614873769
UPC #
844660021704
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Corrosion Resistant
Connection A
1 x HD-15 VGA
Cable Type
RCA/VGA
Connection B
1 x RCA
Item
Video Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.