VGA TO S-VIDEO/RCA COMPOSITE
Mfr # 2509
Zoro # G814877055
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Cable Type
Coaxial
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) DIN S-Video - Female, (1) Composite Video - Female
Device Supported
TV, Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2509
Zoro #
G814877055
UPC #
844660025092
Country of Origin
China
Details
Item
Video Cable
Cable Type
Coaxial
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) DIN S-Video - Female, (1) Composite Video - Female
Device Supported
TV, Video Device
Connector Type on First End
HD-15 - Male
Connector Type on Second End
Composite Video - Female, DIN S-Video - Female
Connection B
1 x Composite Video - Female, 1 x DIN S-Video - Female
Color
Black
Connection A
1 x 15-pin HD-15 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.