Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Vgam/ 5Xbnc F Adapter Cable, 1 ft. 562

Vgam/ 5Xbnc F Adapter Cable, 1 ft. (Discontinued)

  • Mfr # 562
  • Zoro # G8783665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562
Zoro #
G8783665
UPC #
844660005629
Country of Origin
China

Dimensions

Length
1 ft.

Details

Item
Vgam/ 5Xbnc F Adapter Cable,1 ft.
Color
Beige
Cable Type
VGA
Features
VGA to 5 BNC Connectors Typical on Sony and Broadcast Quality Video Equipment
Connector Type
HD15 M / BNC F

Description

VGA HD15 Male to 5x BNC Female Adapter Cable - 1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.