Zoro Homepage

Viper Series Hd Sdi Rg6 Bnc Cable, 10 ft.

  • Mfr # 16184

  • Zoro # G8811190


product price: $10.99
/ea

Key Features

Cable Type
Coaxial
Cable Length
10 ft
Conductor Size
18 AWG
Conductor Material
Copper
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16184
Zoro #
G8811190
UPC #
889028042984
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
18 AWG
Length
10 ft.

Details

Cable Type
Coaxial
Conductor Material
Copper
Wire Gauge
18 AWG
Number of Cables
1
Shielding
Dual Aluminum and Copper Braided
Item
Video Cable
Features
Flexible
Connector Type
Male
For Use With
HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
Shielded / Unshielded
Shielded
Product Type
Video Cable
Product Line
Viper
Device Supported
HDTV, Video Device
Connection B
1 x BNC Video - Male
Connection A
1 x BNC Video - Male
Data Transfer Rate
3-Gbit/s

Description

Viper Series Hd Sdi Rg6 Bnc Cable,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.