Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viper Series Hd, Sdi Rg6 Bnc Cable, 100ft.

  • Mfr # 16189

  • Zoro # G8811279


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Cable Type
Coaxial
Cable Length
100 ft
Conductor Size
18 AWG
Conductor Material
Copper
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16189
Zoro #
G8811279
UPC #
889028043035
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
18 AWG
Length
100 ft.

Details

Cable Type
Coaxial
Conductor Material
Copper
Wire Gauge
18 AWG
Number of Cables
1
Shielding
Yes
Item
Video Cable
Features
Flexible
Connector Type
Male
For Use With
HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
Shielded / Unshielded
Shielded
Product Type
Video Cable
Connection A
1 x BNC Video - Male
Connection B
1 x BNC Video - Male
Device Supported
Video Device, HDTV
Data Transfer Rate
3-Gbit/s
Product Line
Viper

Description

Viper Series Hd,Sdi Rg6 Bnc Cable,100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.