Zoro Homepage

Viper Series HD-SDI RG6 BNC Cable_ 250ft

  • Mfr # 21564

  • Zoro # G2018198


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21564
Zoro #
G2018198
UPC #
889028048863
Country of Origin
China

Description

Monoprice's Viper Series HD-SDI RG6 Cable is a precision serial digital video coaxial cable for transmit HD-SDI video signals used in professional broadcast applications. The cable is a BNC-terminated; high-performance RG6 coaxial cable with dual aluminum and copper braided shields; making the cable flexible and strong. It is great for use in HD-serial digital video transfer; mobile apps; HDTV upgrades; broadband facilities; and other applications with HD-SDI video. Features: Transfers HD-SDI video signals over RG6 digital video coaxial cable Connector A & B: True 75-ohm BNC Male connectors handle 3 Gbps bandwidth Dual copper and aluminum shielding 18 AWG pure copper conductor RG6 digital spec coaxial cable 75-ohm impedance Diameter: 0.303 inches 100% sweep tested Monoprice lifetime warranty on all cables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.